Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIA Two Handle Wall Mount Bathroom Faucet in Brushed Nickel

  • Mfr # NBF-W03BN

  • Zoro # G404852066


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
4.6 lb.
Height
3 in.
Length
8 in.
Width
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-W03BN
Zoro #
G404852066
UPC #
744271938661
Country of Origin
China

Dimensions

Height
3 in.
Length
8 in.
Width
10 in.

Details

Finish
Brushed Nickel
Body Material
Brass
Weight
4.6 lb.

Description

  • •Solid brass construction; High pressure ceramic cartridge
  • •AB1953 Low Lead Compliant; cUPC and NSF certified
  • •Dual Handle Control
  • •Fully includes: Spout, handles, supply lines, mounting hardware and rough in valve
  • •Drain assembly not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.