Shop NOVATTO
See all product information
Create Account
SANGUINELLO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
- Mfr # NSFC-008001ORB
- Zoro # G604937921
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
17
Overall Width
17
Overall Height
5.5
Weight
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSFC-008001ORB
- Zoro #
- G604937921
- UPC #
- 783583858069
- Country of Origin
- China
Dimensions
- Overall Length
- 17
- Overall Width
- 17
- Overall Height
- 5.5
Details
- Color
- Oil Rubbed Bronze
- Weight
- 20
- Finish
- Oil Rubbed Bronze
Description
Enhance and harmonize your bath with Novatto's hand painted glass vessel and matching oil rubbed bronze waterfall faucet. The Sanguinello vessel features a subtle hand-painted design of black and copper tones. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize your decor by unifying the color and textural design of the bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 17" x 5.5", Overall Faucet Height: 13.25-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches. Novatto's customer service is always here to answer any additional technical product questions.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 17" x 5.5", Overall Faucet Height: 13.25-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches. Novatto's customer service is always here to answer any additional technical product questions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.