SANGUINELLO MINI Glass Vessel Bathroom Sink

  • Mfr # NOHP-G008-12

  • Zoro # G404937770


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G008-12
Zoro #
G404937770
UPC #
744271939903
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.5

Details

Color
Brushed Nickel
Weight
8

Description

A perfect fit for small bathrooms or powder rooms. This exclusive 12-inch hand painted glass vessel sink works well with small counters or confined space. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of black and copper tones. Novatto uses advanced technology, including computerized glass processing, to produce glass sinks with unmatched structural integrity and longevity. Standard 1.75-inch drain opening. If a drain and mounting ring is needed with this sink consider these skus which includes them: NOHP-G008-12BN, NOHP-G008-12CH, NOHP-G008-12MB or NOHP-G008-12ORB.
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, use Novatto's specialized Glacier Ice restorer and sealer. A soft cloth with mild soap and water or a non-abrasive glass cleaner could be used as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.