SAUNA Glass Vessel Bathroom Sink Set, Brushed Nickel

  • Mfr # TIS-286GBN

  • Zoro # G204937789


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIS-286GBN
Zoro #
G204937789
UPC #
744271935790
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
16
Finish
Brushed Nickel

Description

Add a bold focal point to any bath with this premium light green square glass vessel from Novatto! The Sauna is a single layer square vessel fused with a textured melted bottom. This unique vessel will add a sophisticated look and splash to any bath. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. This sink measures 17-inches square and has a standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.