Zoro Homepage

SAUNA Glass Vessel Bathroom Sink

  • Mfr # TIS-286G

  • Zoro # G104937797


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
clear
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIS-286G
Zoro #
G104937797
UPC #
783583857437
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
clear
Weight
16

Description

Add a bold focal point to any bath with this premium light green square glass vessel from Novatto! The Sauna is a single layer square vessel fused with a textured melted bottom. This unique vessel will add a sophisticated look and splash to any bath. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink measures 17-inches square and has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). A mounting ring is not needed with this sink as the area near the drain is flat. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.