
Single Bowl Kitchen Sink in Absolute Black Granite with Polished Apron
Mfr # NKS-SBPAN
Zoro # G704851929
product price: $1,838.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Height
10
Length
18
Material
Granite Stone
Width
33
Weight
295
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKS-SBPAN
Zoro #
G704851929
UPC #
744271939057
Country of Origin
China
Dimensions
Height
10
Length
18
Width
33
Details
Material
Granite Stone
Weight
295
Color
Polished
Description
Looking for something unique and built to last? This premier black granite handles any job in the kitchen all while being the center of attention. All four sides are polished allowing for a complete undermount or farmhouse installation. Outside dimensions measure 33-inches left to right by 18-inches front to back. The total height is 10-inches. The sidewalls are a solid 1.5-inches thick which gives an inside dimension of 30-inches by 15-inches and inside height of 8.5-inches. Keep in mind this sink is beautifully crafted by our master artisans so dimensions may vary up to a quarter inch. Colors and variations may also vary a little since it is natural stone, but this black granite is very consistent. This sink is made with a standard 3.5-inch drain opening and is compatible with disposals. Be sure to reinforce this sink when installing as it weighs 265 pounds.
For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. This sink is packaged in a padded wooden crate to ensure a safe delivery.
For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. This sink is packaged in a padded wooden crate to ensure a safe delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.