Single Bowl Kitchen Sink in Black Granite with Natural Chiseled Apron

  • Mfr # NKS-SBNAN

  • Zoro # G104851888


product price: $2,392.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Color
Polished
Weight
300
Material
Granite Stone
Length
18
Width
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKS-SBNAN
Zoro #
G104851888
UPC #
744271939033
Country of Origin
China

Dimensions

Length
18
Width
33
Height
10

Details

Color
Polished
Weight
300
Material
Granite Stone

Description

Simply stunning and built to last. This premier black granite kitchen sink handles any job in the kitchen all while being the center of attention. Three sides are polished while the front apron is chiseled to showcase raw granite texture and color. Outside dimensions measure 33-inches left to right by 18-inches front to back. The total height is 10-inches. The sidewalls are a solid 1.5-inches thick which gives an inside dimension of 30-inches by 15-inches and inside height of 8.5-inches. Keep in mind this sink is beautifully crafted by our master artisans so dimensions may vary up to a quarter inch. Colors and variations may also vary a little since it is natural stone, but this black granite is very consistent. This sink is made with a standard 3.5-inch drain opening and is compatible with disposals. Be sure to reinforce this sink when installing as it weighs 270 pounds!
For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. This sink is packaged in a padded wooden crate to ensure a safe delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.