Single Bowl Kitchen Sink in Carerra White Marble with Natural Chiseled Apron

  • Mfr # NKS-SBNCW

  • Zoro # G704851882


product price:  $2,876.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Marble Stone
Weight
255
Color
Polished
Width
33
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKS-SBNCW
Zoro #
G704851882
UPC #
744271939040
Country of Origin
China

Dimensions

Width
33
Length
18
Height
10

Details

Material
Marble Stone
Weight
255
Color
Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.