Zoro Homepage

Single Lever Pull-down Kitchen Faucet, Matte Black Finish

  • Mfr # NKF-H24MB

  • Zoro # G604852002


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in.
Height
18 in.
Body Material
Brass
Length (In.)
11.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKF-H24MB
Zoro #
G604852002
UPC #
744271938579
Country of Origin
China

Dimensions

Overall Width
2 in.
Height
18 in.
Length (In.)
11.5 in.

Details

Finish
Matte Black
Body Material
Brass

Description

  • •360-degree high arc pull-down head with adjustable spray or aerated flow
  • •Solid brass construction; drip free high pressure ceramic cartridge. Lifetime Limited Warranty
  • •2-inch wide spout extends up to 24-inches; also detaches separately for easy cleaning
  • •AB1953 Low Lead Compliant; cUPC and NSF/ANSI 61 certified
  • •Two 3/8-inch water supply lines; 24-inches long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.