Square Black Granite Vessel Sink with Chiseled Exterior and Rubbed Bronze Drain

  • Mfr # NOSV-ANSQORB

  • Zoro # G804937981


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone
Overall Length
18
Overall Width
18
Overall Height
3.5
Weight
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-ANSQORB
Zoro #
G804937981
UPC #
744271940114
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
18
Overall Height
3.5

Details

Color
Polished Stone
Weight
95
Finish
Oil Rubbed Bronze

Description

Inspired by the outdoor elements, driven by functional design. Novatto's black granite vessel will add charm to any bath. Our granite vessels come from around the world to become your one-of-a-kind bath masterpiece. This 18-inch square vessel has a natural chiseled exterior with a polished inside. Black granite is very consistent and little variation should occur from sink to sink. These sinks are designed for above-counter installation. A unique gravity flow drain is positioned on center in the front of the sink. This drain has a 1.75-inch opening for standard connections. Included with the sink is Novatto's rubbed bronze umbrella drain, constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.