Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARED Single Lever Waterfall Vessel Faucet, Chrome/ Clear Glass

  • Mfr # GF-011CH-C

  • Zoro # G004852039


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
4.5 in.
Length
6.5 in.
Height
11.75 in.
Weight
5.2 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-011CH-C
Zoro #
G004852039
UPC #
783583856850
Country of Origin
China

Dimensions

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.

Details

Color
Chrome
Weight
5.2 lb.
Finish
Value
Body Material
Brass
Fastener Finish
Clear Glass

Description

Waterfall Vessel Faucet, Chrome Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.