SQUARED Single Lever Waterfall Vessel Faucet, PVD Brushed Nickel/ Clear Glass

  • Mfr # GF-011BN-C

  • Zoro # G804852055


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.
Weight
5.2 lb.
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-011BN-C
Zoro #
G804852055
UPC #
783583856867
Country of Origin
China

Dimensions

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.

Details

Weight
5.2 lb.
Finish
Brushed Nickel
Body Material
Brass
Fastener Finish
Clear Glass

Description

Waterfall Vessel Faucet, Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.