This item is Discontinued.

Novatto STARKS Watersaver Single Lever Waterfall Faucet in Brushed Nickel GF-368BNWS

STARKS Watersaver Single Lever Waterfall Faucet in Brushed Nickel (Discontinued)

  • Mfr # GF-368BNWS
  • Zoro # G104852014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-368BNWS
Zoro #
G104852014
UPC #
632688065196
Country of Origin
China

Dimensions

Width
2 in.
Length
7.75 in.
Height
12.5 in.

Details

Weight
5.5 lb.
Finish
Brushed Nickel
Body Material
Brass

Description

Watersaver Single Handle Contemporary Vessel Faucet, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.