Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer Drain, Chrome

  • Mfr # STD-CH

  • Zoro # G704852117


product price: $35.29
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.25 in.
Height - Drains
8.25 in.
Overall Width
2.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STD-CH
Zoro #
G704852117
UPC #
783583857000
Country of Origin
China

Dimensions

Length - Drains
2.25 in.
Height - Drains
8.25 in.
Overall Width
2.25 in.

Details

Material of Construction - Drains
Brass
Finish
Chrome

Description

Solid Brass Vessel Sink Strainer Drain without Overflow, Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.