This item is Discontinued.

Novatto TAPPEZZERIA Glass Vessel Bathroom Sink NOHP-G024

TAPPEZZERIA Glass Vessel Bathroom Sink (Discontinued)

  • Mfr # NOHP-G024
  • Zoro # G904938154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G024
Zoro #
G904938154
UPC #
783583856317
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Brown/Orange
Weight
14

Description

From the exclusive hand-painted vessel collection of Novatto, Tappezzeria is a blend of elegance and contemporary drama. Constructed of high tempered glass, this round sink has a unique hand-painted design of brown, tan and black. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. In-house testing has found these glass vessels to be very durable and forgiving. Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested matching Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.