Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TARTARUGA Glass Vessel Bathroom Sink Set, Chrome

  • Mfr # NSFC-012001CH

  • Zoro # G804937998


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-012001CH
Zoro #
G804937998
UPC #
766150331493
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.5

Details

Color
Chrome
Weight
20
Finish
Polished Chrome

Description

Enhance and harmonize your bath with Novatto's hand painted glass vessel and matching chrome waterfall faucet. The Tartaruga vessel features a bold hand-painted tortoise shell design of black and silver. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The glass vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching chrome mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 13.25-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.