TARTARUGA Oval Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
- Mfr # NOHP-G012-8031ORB
- Zoro # G504938240
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
21.5
Overall Width
14.5
Overall Height
4.29
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOHP-G012-8031ORB
- Zoro #
- G504938240
- UPC #
- 766150331752
- Country of Origin
- China
Dimensions
- Overall Length
- 21.5
- Overall Width
- 14.5
- Overall Height
- 4.29
Details
- Color
- Oil Rubbed Bronze
- Weight
- 15
- Finish
- Oil Rubbed Bronze
Description
Tartaruga Oval, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this slipper sink has a beautiful hand-painted design of black and silver turtle shell. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Tartaruga Oval has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring. In-house testing has found these vessels to be very durable and forgiving.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.