TCU-003AN CORDOBA Rolled Oval Drop-In Copper Bath Sink with Antigua Finish 19-Inch Width

  • Mfr # TCU-003AN
  • Zoro # G503975857
product price: 
$
644.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCU-003AN
Zoro #
G503975857
UPC #
783583856423
Country of Origin
China

Description

The Cordoba oval sink is 100% hand hammered from recycled copper by master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 18 gauge copper, the beautiful Cordoba has a warm antique finish and a rolled lip suitable for drop-in installation. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Laboratory testing has shown that, when cleaned regularly, a copper surface continuously kills disease-causing bacteria, achieving 99.9% reduction within two hours of exposure. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
  • Oval bath sink with rolled lip; Hand-hammered antique finish
  • Drop-in installation
  • Artisan hand crafted; 18-gauge recycled copper construction; Lead-free
  • Approximate dimensions due to handmade craftsmanship: Outer 19 by 14 by 6-inches; Inner 17 by 12 by 5.5-inches
  • 1.5-inch drain opening; Standard U.S. plumbing connection; Limited
  • Item Length: 19
  • Item Width: 14
  • Item Height: 6
  • Material: Copper
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews