Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra Cobblestone Natural Stone Vessel Sink and Matte Black Drain

  • Mfr # NOSV-TCMB

  • Zoro # G304937962


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Matte Black
Overall Length
17
Overall Width
17
Overall Height
8.75
Weight
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-TCMB
Zoro #
G304937962
UPC #
744271940299
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
8.75

Details

Color
Polished Stone/ Matte Black
Weight
60
Finish
Matte Black

Description

Even more beautiful in person, Novatto's natural terra cobblestone vessels are sure to add a touch of nature to your bath. These natural cobblestone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. These sinks are honed and hand polished to perfection on the inside with a natural exterior. Since these sinks are from Mother Nature, each sink will vary slightly in color, shape and size. Although they are consistent in appearance, we usually send pictures of the one we intend to send for approval. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's matte black umbrella drain (UPD-MB), constructed of solid brass for strength and durability.
For best cleaning results, apply the included Glacier Ice sealer. Going foward a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.