Zoro Homepage

TRADITIONAL Single Lever Vessel Faucet, Chrome

  • Mfr # BM-116CH

  • Zoro # G004852046


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in.
Length
7.5 in.
Height
13.25 in.
Weight
8.5 lb.
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-116CH
Zoro #
G004852046
UPC #
744271937275
Country of Origin
China

Dimensions

Width
2.25 in.
Length
7.5 in.
Height
13.25 in.

Details

Weight
8.5 lb.
Finish
Chrome
Body Material
Brass

Description

Traditional Vessel Faucet, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.