
TY Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze
Mfr # NSFC-168T136ORB
Zoro # G804937974
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Weight
21
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSFC-168T136ORB
Zoro #
G804937974
UPC #
755702049269
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
5.5
Details
Color
Oil Rubbed Bronze
Weight
21
Finish
Oil Rubbed Bronze
Description
Create your own bathroom oasis with Novatto's clear brown glass vessel and oil rubbed bronze waterfall faucet. This clear brown vessel sink will go well with almost any decor and counter. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. The TY vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The faucet directs the water flow into a graceful waterfall. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.875 inches; Spout Reach: 3.75 Inches.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. Novatto’s tempered glass cannot be compared to the everyday synthetic porcelains and ceramics. The round vessel is constructed from thick high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation with standard U.S. plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.875 inches; Spout Reach: 3.75 Inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.