Zoro Homepage

Umbrella Drain Less Overflow + Mounting Ring, Matte Black

  • Mfr # UPD-MB-MR

  • Zoro # G304852104


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.82 in.
Height - Drains
9.25 in.
Overall Width
2.82 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPD-MB-MR
Zoro #
G304852104
UPC #
744271939606
Country of Origin
China

Dimensions

Length - Drains
2.82 in.
Height - Drains
9.25 in.
Overall Width
2.82 in.

Details

Material of Construction - Drains
Brass
Finish
Matte Black

Description

Novatto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.