Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novatto Novatto UPD-ORB Oil Rubbed Bronze Umbrella Drain; Less Overflow UPD-ORB

Novatto UPD-ORB Oil Rubbed Bronze Umbrella Drain; Less Overflow (Discontinued)

  • Mfr # UPD-ORB
  • Zoro # G104153159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPD-ORB
Zoro #
G104153159
UPC #
747925389901
Country of Origin
China

Description

Features
  • Complete your vessel sink with this vessel umbrella drain from Novatto.
  • Designed with extra long threading for thick counters and sinks.
  • Also a great fit where the look of a pop-up is wanted but the sink does not need to be plugged to hold water.
  • The umbrella top simply unscrews off for quick and easy cleaning.
  • The drain assembly includes two rubber seals and a brass fastener for easy installation.
  • Finish - Oil Rubbed Bronze
  • Dimension - 2.875 x 2.875 x 8.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.