
VANDY Single Lever Lav Faucet in Brushed Nickel
Mfr # GF-365SBN
Zoro # G004852053
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Width
2.25 in.
Length
6.25 in.
Height
8 in.
Weight
5.1 lb.
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GF-365SBN
Zoro #
G004852053
UPC #
744271937350
Country of Origin
China
Dimensions
Width
2.25 in.
Length
6.25 in.
Height
8 in.
Details
Weight
5.1 lb.
Finish
Brushed Nickel
Body Material
Brass
Description
Waterfall Lav Bath Faucet Finished in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.