VANDY Single Lever Lav Faucet in Oil Rubbed Bronze

  • Mfr # GF-365SORB

  • Zoro # G904852030


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in.
Length
6.25 in.
Height
8 in.
Weight
5.1 lb.
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-365SORB
Zoro #
G904852030
UPC #
744271937374
Country of Origin
China

Dimensions

Width
2.25 in.
Length
6.25 in.
Height
8 in.

Details

Weight
5.1 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Waterfall Lav Bath Faucet Finished in Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.