VICTORIA Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze

  • Mfr # GF-365ORB

  • Zoro # G004851919


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Width
2.25 in.
Length
6.25 in.
Height
12.25 in.
Weight
5.5 lb.
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-365ORB
Zoro #
G004851919
UPC #
744271937152
Country of Origin
China

Dimensions

Width
2.25 in.
Length
6.25 in.
Height
12.25 in.

Details

Weight
5.5 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Waterfall Vessel Faucet, Solid Oil Rubbed Bronze Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.