
WALTZ Widespread 2-Handle Lavatory Faucet in Brushed Nickel with Drain
Mfr # NBF-112BN-PUD
Zoro # G004851933
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Weight
7.3 lb.
Width
12 in.
Height
10.5 in.
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NBF-112BN-PUD
Zoro #
G004851933
UPC #
744271939828
Country of Origin
China
Dimensions
Width
12 in.
Height
10.5 in.
Length
8 in.
Details
Body Material
Brass
Weight
7.3 lb.
Color
Nickel
Finish
Brushed Nickel
Description
Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Brushed Nickel with Pop-up Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.