Zoro Homepage

WALTZ Widespread 2-Handle Lavatory Faucet in Chrome

  • Mfr # NBF-112CH

  • Zoro # G104851901


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
7.3 lb.
Finish
Chrome
Height
10.5 in.
Length
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-112CH
Zoro #
G104851901
UPC #
744271939293
Country of Origin
China

Dimensions

Height
10.5 in.
Length
8 in.
Width
12 in.

Details

Body Material
Brass
Weight
7.3 lb.
Finish
Chrome

Description

Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.