WALTZ Widespread 2-Handle Lavatory Faucet in Gun Metal

  • Mfr # NBF-112GM

  • Zoro # G204851962


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
6 lb.
Height
10.5 in.
Width
12 in.
Length
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-112GM
Zoro #
G204851962
UPC #
632688065035
Country of Origin
China

Dimensions

Height
10.5 in.
Width
12 in.
Length
8 in.

Details

Body Material
Brass
Weight
6 lb.
Finish
Gun Metal

Description

Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Gun Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.