
WALTZ Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze with Drain
Mfr # NBF-112ORB-PUD
Zoro # G104852052
product price:Â $226.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Weight
7 lb.
Height
10.5 in.
Width
12 in.
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NBF-112ORB-PUD
Zoro #
G104852052
UPC #
632688065066
Country of Origin
China
Dimensions
Height
10.5 in.
Width
12 in.
Length
8 in.
Details
Body Material
Brass
Weight
7 lb.
Finish
Oil Rubbed Bronze
Description
Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Oil Rubbed Bronze with Pop-up Drain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.