Shop NOVATTO
See all product information
Create Account
WAVE Single Lever Waterfall Lav Faucet, Oil Rubbed Bronze
- Mfr # NBF-084ORB
- Zoro # G404851908
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
3.25 in.
Length
4.75 in.
Height
4.5 in.
Weight
3.8 lb.
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NBF-084ORB
- Zoro #
- G404851908
- UPC #
- 783583857079
- Country of Origin
- China
- Weight
- 3.8 lb.
- Finish
- Oil Rubbed Bronze
- Body Material
- Brass
Dimensions
- Width
- 3.25 in.
- Length
- 4.75 in.
- Height
- 4.5 in.
Description
Waterfall Lavatory Sink Faucet, Oil Rubbed Bronze Finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.