Zoro Homepage

WRIGHT Single Handle Pivotal Bar Faucet in Brushed Nickel,

  • Mfr # NBPF-108BN

  • Zoro # G904851927


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
12 in.
Body Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBPF-108BN
Zoro #
G904851927
UPC #
744271938951
Country of Origin
China

Dimensions

Height
12 in.

Details

Finish
Brushed Nickel
Body Material
Solid Brass

Description

  • •Easy to use single handle control
  • •Solid brass construction; High pressure ceramic cartridge
  • •AB1953 Low Lead Compliant; cUPC and NSF certified
  • •Limited lifetime warranty; Always ready customer support - Let your style flow
  • •Supply lines and mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.