Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper-Evident Tape, Blue, 164 ft. L, PK36

  • Mfr # EST2B-36-164

  • Zoro # G9040832


product price: $797.04
/pk 36, $22.14/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Width
2 in
Tape Length
164 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EST2B-36-164
Zoro #
G9040832
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Width
2 in
Tape Length
164 ft
Tape Core Diameter
3 in
Thickness
2.00 mil
Length
164 ft.
Diameter
4"
Width
2"
Imperial Tape Width
2 in
Tape Roll Diameter
4.15 in
Imperial Tape Length
164 ft
Metric Tape Length
50 m
Metric Tape Width
50 m

Details

Item
Tamper Evident Tape
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Blue
Tape Adhesive Strength
28 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-40 Degrees F
Adhesion Strength
28.21 oz./in.
Tape Paper Weight
Not Rated
Shear Strength
Not Rated
Tape Tensile Strength
Not Rated
Max. Tape Performance Temp.
150 Degrees F
Color
Blue
Tensile Strength
2000 Kg/cm
Adhesive
Acrylic
Material
Polyester
Shape
Continuous Roll
Standards
RoHS Compliant
Legend
No legend
Performance Temp.
-40 Degrees to 150 Degrees F
Series
EST
Shelf Life
40 mo
Message
No Message
Package Configuration
Box
Text Color
Blue
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Blue, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 2 mil, Imperial Tape Length 164 ft, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 50 m, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tamper Evident Tape, Message No Message, Package Configuration Box, Series EST, Shelf Life 40 mo, RoHS Compliant, Tape Adhesive Strength 28 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.