Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Evident Tape, Polyester, Red, 2inW

  • Mfr # PVT2R-217D-180

  • Zoro # G9790207


product price: $49.19
/ea

Key Features

Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Width
2 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT2R-217D-180
Zoro #
G9790207
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Width
2 in
Tape Length
180 ft
Tape Core Diameter
3 in
Diameter
4-1/2"
Width
2"
Length
180 ft.
Thickness
2.00 mil
Metric Tape Length
54.9 m
Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Width
54.9 m
Tape Roll Diameter
4.5 in

Details

Item
Tamper Evident Tape
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-40 Degrees F
Shear Strength
Not Rated
Adhesion Strength
40 oz./in.
Tensile Strength
20 lb./in.
Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Color
Red
Adhesive
Acrylic
Standards
FDA Compliance 21 CFR 175.105
Performance Temp.
-40 Degrees to 200 Degrees F
Tape Paper Weight
Not Rated
Material
Polyester
Max. Tape Performance Temp.
200 Degrees F
Legend
Check Contents, Check Contents. If Diagonal Lines Are Misaligned, Security Tape. If Word "Opened" Appears
Series
PVT
Message
Security Tape - If Word "Opened" Appears, Check Contents
Package Configuration
Box
Shelf Life
40 mo
Text Color
Black
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Red, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 2 mil, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 54.9 m, Metric Tape Width 54.9 m, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tamper Evident Tape, Message Security Tape - If Word In.Opened In. Appears, Check Contents, Package Configuration Box, Series PVT, Shelf Life 40 mo, FDA Compliance 21 CFR 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.