Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Evident Tape, Red, 1 In x 180 Ft

  • Mfr # PST1R-46A-180

  • Zoro # G4360867


product price: $33.49
/ea

Key Features

Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Width
1 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST1R-46A-180
Zoro #
G4360867
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Tape Width
1 in
Tape Length
180 ft
Tape Core Diameter
3 in
Thickness
2.00 mil
Length
180 ft.
Width
1"
Metric Tape Width
2.54 cm
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
55 m
Tape Roll Diameter
4.3 in

Details

Item
Tamper Evident Tape
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
28 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-65 Degrees F
Shape
Continuous Roll
Tape Paper Weight
Not Rated
Tensile Strength
2000 Kg/cm
Tape Tensile Strength
Not Rated
Adhesive
Acrylic
Standards
RoHS Compliant
Legend
No legend
Max. Tape Performance Temp.
180 Degrees F
Performance Temp.
-65 Degrees to 180 Degrees F
Material
Polyester
Shear Strength
Not Rated
Color
Red
Adhesion Strength
28.21 oz./in.
Series
PST
Text Color
Black
Message
Secure T.R.A.C.
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Red, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 2 mil, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Metric Tape Length 55 m, Metric Tape Width 2.54 cm, Min. Tape Performance Temp. -65 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tamper Evident Tape, Message Secure T.R.A.C., Series PST, RoHS Compliant, Tape Adhesive Strength 28 oz/in, Tape Backing Material Polyester, Tape Core Diameter 3 in, Tape Roll Diameter 4.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.