Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TamperEvidentLabels, Acrylic, PK251

  • Mfr # ZSTO12-77REAA-250

  • Zoro # G4360903


product price: $97.84
/pk 250, $0.39/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Thickness
Not Rated
Tape Width
2"
Tape Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSTO12-77REAA-250
Zoro #
G4360903
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
Not Rated
Tape Width
2"
Tape Length
9"
Tape Core Diameter
3 in
Length
9"
Width
2"
Thickness
3.00 mil
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
9 in
Tape Roll Diameter
Not Rated
Metric Tape Length
228.6 mm

Details

Item
Tamper Evident Labels
Tape Backing Material
Polyester
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Red
Tape Adhesive Strength
Not Rated
Tape Application
Hand, Machine
Min. Tape Performance Temp.
-40 Degrees F
Shape
Continuous Roll
Adhesion Strength
28.21 oz./in.
Performance Temp.
-65 Degrees to 180 Degrees F
Material
Polyester
Standards
Not Rated
Tape Paper Weight
Not Rated
Adhesive
Acrylic
Max. Tape Performance Temp.
200 Degrees F
Color
Red
Tensile Strength
3700 psi
Shear Strength
Not Rated
Legend
No legend
Tape Tensile Strength
Not Rated
Series
ZSTO12
Recycled Cardboard Capable
Recycled Cardboard Capable
Message
Not Rated

Description

Red, Tape Adhesive Acrylic, Tape Application Hand, Machine, Tape Tensile Strength Not Rated, Tape Thickness Not Rated, Imperial Tape Length 9 in, Imperial Tape Width 2 in, Metric Tape Length 228.6 mm, Metric Tape Width 50.8 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tamper Evident Labels, Message Not Rated, Series ZSTO12, Not Rated, Tape Adhesive Strength Not Rated, Tape Backing Material Polyester, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.