Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Gloves, 17,000V AC, 25,000V DC, Rubber, 18 in Length, Black, Size 9

  • Mfr # 159-2-18/9

  • Zoro # G001271376


product price: $317.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
9
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159-2-18/9
Zoro #
G001271376
UPC #
616314094750
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
18 in
Glove Length
18 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120, NFPA 70E
Includes
Pair of Electrical Insulating Gloves
Cuff Material
Rubber
Thumb Style
Natural
Brand and Series
Novax
For Voltage Class
Class 2
Proof Test Voltage (DC)
50,000V DC
Electrical Insulating Type
Type I
Cuff-End Color
Orange
Proof Test Voltage (AC)
20,000V AC
Max. Use Voltage
17000V AC/25000V DC
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.