Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Gloves, 17,000V AC, 25,000V DC, Rubber, 18 in Length, Black, Size 9

  • Mfr # 161-2-18/9

  • Zoro # G301271625


product price: $276.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
9
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-2-18/9
Zoro #
G301271625
UPC #
616314121180
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
18 in
Glove Length
18 in
Size - Numeric
9

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Bell
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ASTM D120, NFPA 70E, OSHA Compliant
Includes
Pair of Electrical Insulating Gloves
For Voltage Class
Class 2
Thumb Style
Natural
Brand and Series
Novax
Cuff Material
Rubber
Proof Test Voltage (DC)
40,000V DC
Proof Test Voltage (AC)
20,000V AC
Cuff-End Color
Red
Electrical Insulating Type
Type I
Max. Use Voltage
17000V AC/25000V DC
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 40,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.