Electrical-Insulating Gloves, 26,500V AC, 39,750V DC, Rubber, 18 in Length, Black, Size 11

  • Mfr # 162-3-18/11

  • Zoro # G001271567


product price: $392.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Gauntlet
Glove Materials
Rubber
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162-3-18/11
Zoro #
G001271567
UPC #
616314455902
Country of Origin
Malaysia

Dimensions

Glove Size
11
Length
18 in
Glove Length
18 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Gauntlet
Glove Materials
Rubber
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Voltage Class
Class 3
Glove Hand Style
Left and Right
Standards
ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
Includes
Pair of Electrical Insulating Gloves
Brand and Series
Novax
For Voltage Class
Class 3
Thumb Style
Natural
Cuff Material
Rubber
Max. Use Voltage
26500V AC/39750V DC
Cuff-End Color
Red
Proof Test Voltage (AC)
30,000V AC
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
60,000V DC
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.