Electrical-Insulating Gloves, 36,000V AC, 54,000V DC, Rubber, 18 in Length, Black, Size 11

  • Mfr # 155-4-18/11

  • Zoro # G501271494


product price: $537.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Size
11
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
36,000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-4-18/11
Zoro #
G501271494
UPC #
616314063732
Country of Origin
Malaysia

Dimensions

Glove Size
11
Length
18 in
Glove Length
18 in
Size - Numeric
11

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
36,000V AC
Max. Use Voltage (DC)
54,000V DC
Voltage Class
Class 4
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120, NFPA 70E
Includes
Pair of Electrical Insulating Gloves
Thumb Style
Natural
Cuff Material
Rubber
For Voltage Class
Class 4
Brand and Series
Novax
Cuff-End Color
Orange
Proof Test Voltage (AC)
40,000V AC
Proof Test Voltage (DC)
70,000V DC
Max. Use Voltage
36000V AC/54000V DC
Electrical Insulating Type
Type I
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products