Zoro Homepage
This item is Discontinued.
Pip Electrical Rated Gloves, 1000V AC, 1500V DC, Rubber, 11" Length, Orange, Size 10 147-0-11/10

Electrical Rated Gloves, 1000V AC, 1500V DC, Rubber, 11" Length, Orange, Size 10 (Discontinued)

  • Mfr # 147-0-11/10
  • Zoro # G9317301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-0-11/10
Zoro #
G9317301
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Length
11"
Size
10

Details

Item
Electrical Rated Gloves
Color
Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1000V AC
Max. Use Voltage (DC)
1500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ANSI/ASTM D120, NFPA 70E
Includes
(1) Pair Electrical Insulating Gloves
Material
Latex
AC Test Voltage
5000
AC Max. Use Voltage
1000
Class
0
For Voltage Class
Class 0
Thumb Style
Natural
Brand and Series
Novax
Cuff Material
Rubber
Proof Test Voltage (DC)
20,000V DC
Cuff-End Color
Orange
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
5000V AC
Max. Use Voltage
1000V AC/1500V DC

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.