Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Electrical Rated Gloves, 500V AC, 750V DC, Rubber, 11" Length, Black, Size 9 150-00-11/9

Electrical Rated Gloves, 500V AC, 750V DC, Rubber, 11" Length, Black, Size 9 (Discontinued)

  • Mfr # 150-00-11/9
  • Zoro # G9317913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-00-11/9
Zoro #
G9317913
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
11"
Size
9

Details

Item
Electrical Rated Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ANSI/ASTM D120, NFPA 70E
Includes
(1) Pair Electrical Insulating Gloves
AC Max. Use Voltage
500
Material
Latex
Class
00
AC Test Voltage
2500
Cuff Material
Rubber
Thumb Style
Natural
For Voltage Class
Class 00
Brand and Series
Novax
Max. Use Voltage
500V AC/750V DC
Proof Test Voltage (AC)
2500V AC
Proof Test Voltage (DC)
10,000V DC
Electrical Insulating Type
Type I
Cuff-End Color
Black

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.