This item is Discontinued.

Pip Electrical Rated Gloves, 500V AC, 750V DC, Rubber, 14" Length, Black, Size 10 150-00-14/10

Electrical Rated Gloves, 500V AC, 750V DC, Rubber, 14" Length, Black, Size 10 (Discontinued)

  • Mfr # 150-00-14/10
  • Zoro # G9317889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-00-14/10
Zoro #
G9317889
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Length
14"
Size
10

Details

Item
Electrical Rated Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ANSI/ASTM D120, NFPA 70E
Includes
(1) Pair Electrical Insulating Gloves
AC Test Voltage
2500
AC Max. Use Voltage
500
Material
Latex
Class
00
For Voltage Class
Class 00
Cuff Material
Rubber
Thumb Style
Natural
Brand and Series
Novax
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
2500V AC
Proof Test Voltage (DC)
10,000V DC
Max. Use Voltage
500V AC/750V DC
Cuff-End Color
Black

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.