This item is Discontinued.

Pip Electrical Rated Gloves, Class 00, Sz11, PR 147-00-11/11

Electrical Rated Gloves, Class 00, Sz11, PR (Discontinued)

  • Mfr # 147-00-11/11
  • Zoro # G0617764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147-00-11/11
Zoro #
G0617764
UPC #
616314038051
Country of Origin
Unknown

Dimensions

Length
11"

Details

Item
Electrical Rated Gloves
Color
Orange
Class
00
AC Max. Use Voltage
500
Standards
ANSI/ASTM D120, NFPA 70E
AC Test Voltage
2500

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.