This item is Discontinued.

Pip Electrical Rated Gloves, Class 2, Sz 11, PR 147-2-14/11

Electrical Rated Gloves, Class 2, Sz 11, PR (Discontinued)

  • Mfr # 147-2-14/11
  • Zoro # G9317408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-2-14/11
Zoro #
G9317408
UPC #
616314038174
Country of Origin
Unknown

Dimensions

Length
14"

Details

Item
Electrical Rated Gloves
Color
Orange
AC Max. Use Voltage
17,000
Class
2
AC Test Voltage
20,000
Standards
ANSI/ASTM D120, NFPA 70E

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.