This item is Discontinued.

Pip Electrical Rated Gloves, 17,000V AC, 25,000V DC, Rubber, 14" Length, Black, Orange, Size 9 155-2-14/9

Electrical Rated Gloves, 17,000V AC, 25,000V DC, Rubber, 14" Length, Black, Orange, Size 9 (Discontinued)

  • Mfr # 155-2-14/9
  • Zoro # G9318309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-2-14/9
Zoro #
G9318309
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9
Length
14"
Size
9

Details

Item
Electrical Rated Gloves
Color
Black, Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,000V DC
Voltage Class
Class 2
Glove Hand Style
Left and Right
Standards
ANSI/ASTM D120, NFPA 70E
Includes
(1) Pair Electrical Insulating Gloves
Class
2
AC Test Voltage
20,000
AC Max. Use Voltage
17,000
Material
Latex
For Voltage Class
Class 2
Brand and Series
Novax
Cuff Material
Rubber
Thumb Style
Natural
Proof Test Voltage (DC)
50,000V DC
Cuff-End Color
Orange
Electrical Insulating Type
Type I
Max. Use Voltage
17000V AC/25000V DC
Proof Test Voltage (AC)
20,000V AC

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, Orange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.