Zoro Homepage
This item is Discontinued.
Pip Goatskin Leather Protectors, Goatskin, 10" Length, Gray, Size 7 148-1000/7

Goatskin Leather Protectors, Goatskin, 10" Length, Gray, Size 7 (Discontinued)

  • Mfr # 148-1000/7
  • Zoro # G9317511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-1000/7
Zoro #
G9317511
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7
Length
10"
Size
7

Details

Item
Goatskin Leather Protectors
Color
Gray
Glove Materials
Goatskin
Standards
ASTM F696
Class
00,0

Description

Goatskin Leather Protectors, Standards ASTM F696, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.