Shop NOVAX BY PIP
See all product information
Create Account
Insulating Electrical Safety Gloves, Size 10, Natural rubber, Orange, 11 in L, ASTM Class: Class 0
- Mfr # 147-0-11/10
- Zoro # G816312202
product price:Â
$
95.15
/ea
Key Features
Color
Orange
Cuff Style
Straight
Glove Materials
natural rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147-0-11/10
- Zoro #
- G816312202
- UPC #
- 616314038082
- Country of Origin
- United States
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- natural rubber
- Max. Use Voltage (AC)
- 1,000V AC
- Max. Use Voltage (DC)
- 1,500V DC
- Voltage Class
- Class 0
- Glove Hand Style
- contoured Shape/Full finger style
- Standards
- ANSI/ASTM D120
- Series
- 147-0-11
Dimensions
- Glove Size
- SZ 10
- Length
- 11 in
Description
Novax electrical safety gloves insulating unisex, series: 147-0-11, SZ 10 size, natural rubber palm, natural rubber, orange, contoured Shape/Full finger style, unlined lining, beaded Rolled/straight cuff, 11 in length, class 0 ASTM class, 1000 VAC/1500 VDC maximum use, resists: arc flash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.