Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical-Insulating Sleeves, 26 1/2 in Length, Yellow, Rolled Bead Cuff

  • Mfr # 193-0-REGULAR

  • Zoro # G306135908


product price: $397.36
/pr
Free Shipping & Returns

Key Features

Sleeve Length
26 1/2 in
Color
Yellow
Standards
ASTM D 1051, ASTM D 496
Dipped Sleeve Style
Curved
Sleeve Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-0-REGULAR
Zoro #
G306135908
UPC #
616314682162
Country of Origin
Malaysia

Dimensions

Sleeve Length
26 1/2 in
Sleeve Size
M
Size
M

Details

Item
Electrical-Insulating Sleeves
Color
Yellow
Standards
ASTM D 1051, ASTM D 496
Dipped Sleeve Style
Curved
Brand and Series
NOVAX
Sleeve Construction
Dipped
Sleeve Material
Rubber
Cuff Style
Rolled Bead
Electrical Insulating Type
Type I
Max. Use Voltage (DC)
1,500V DC
Max. Use Voltage
1000V AC
Max. Use Voltage (AC)
1,000V AC
Material
Rubber

Description

Color Yellow, Cuff Style Rolled Bead, Dipped Sleeve Style Curved, Electrical Insulating Type Type I, Item Electrical-Insulating Sleeves, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Sleeve Size M, Sleeve Construction Dipped, Sleeve Length 26 1/2 in, Sleeve Material Rubber, Standards ASTM D 1051, ASTM D 496, Brand and Series NOVAX, Max. Use Voltage 1000V AC, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.