Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SleeveStrapButtons, Orange, HDPE, PK12

  • Mfr # 199-BUTTONS

  • Zoro # G907045941


product price: $323.99
/pk 12, $27.00/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Orange
Length
5/8 in
Width
5/8 in
Product Type
Sleeve Strap Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-BUTTONS
Zoro #
G907045941
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
5/8 in
Width
5/8 in
Size
OS

Details

Item
Sleeve Strap Buttons
Material
HDPE
Color
Orange
Product Type
Sleeve Strap Buttons
For Voltage Class
Class 0, Class 00, Class 1, Class 2, Class 3, Class 4

Description

Sleeve Strap Buttons, Color Orange, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.